Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Indexable Tools
ISO Toolholders
Turning Toolholders
PDJNR1616H11 Tool Holder
By Walter
Order Code:
ZT3308640S
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/tools-and-machining/turning-toolholders/pdjnr1616h11-tool-holder/p/ZT3308640S
Add to quotation
View all Turning Toolholders
Description
PDJN L/ R
93o approach for 55o negative inserts.
Specifications
Specifications for PDJNR1616H11 Tool Holder
Shank Width (b)
16
ISO Designation
PDJNR 1616H11
Side to Cutting Tip (f)
20
Insert Holding Type
Lever Lock
Set Type
Individual Toolholder
Approach Angle
93°
Cutting Direction
Right Hnd
Insert Size
1104
Head Length (l2)
29.7
Toolholder Style
PDJN
Shank Material
Steel
Coolant Delivery
External
Insert Shape
55° Rhombic
Insert Style
DN__
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome