Single Toolholder for 3/4" Knurls + Med Straight Knurl

Single Toolholder for 3/4" Knurls + Med Straight Knurl

Order Code: ZT1168041XCopy

£111.99 Inc VAT (20%)


Description

Machine ground high grade steel, black mottle finish. Fitted as standard with medium pitch straight hand knurl. Right, left and checkered also available separately, see table below. For use with knurl size 3/4" x 1/4" x 1/4"

Specifications for Single Toolholder for 3/4" Knurls + Med Straight Knurl
  • Compatible Knurl Diameter
    3/4in
  • Overall Length
    4in
  • Number of Knurls Held
    1
  • Size
    4 x 1/2 x 1/2in
  • Compatible Knurl Face Width
    1/4in
  • Toolholder Material
    Steel
  • Knurls Included
    (1) Medium Straight Knurl: 3/4in x 1/4in x 1/4in
  • MFR Part No.
    90-868019
  • Shank Width
    1/2in
  • Compatible Knurl Dimensions
    3/4in x 1/4in x 1/4in
  • Head Type
    Fixed
  • Shank Height
    1/2in
  • Knurls Fitted
    - 1510B
  • Compatible Knurl Bore Diameter
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome