0
1
2

2608596820 HSS-G Metal Drill Bits Long Series 5mm (Pack of 5)

Order Code: ZT4269830S

£13.99 Inc VAT (20%)


Description

The Bosch 2608596820 has a 5mm diameter, a working depth of 87mm and an overall length of 132mm. The HSS Twist Drill Bit Ground is for drilling through metal with maximum precision. The bit's exposed 135-degree self-centring split-point tip combines active cutting and perfect centring without wandering, delivering maximum precision. The split-point tip also eliminates any need to pre-punch or pilot drill for up to 10 mm. This precision-ground bit made of HSS (high-speed steel) enables up to 40% faster drilling rate and up to 50% lower feed pressure than standard-ground HSS drill bits with chisel edges. This bit is designed for drilling holes in alloyed and non-alloyed steel, cast steel, cast iron, sintered iron, malleable cast iron, non-ferrous metals and hard plastics. It has a cylindrical shank system (shank equal to drill bit diameter) and is intended for use in drill stands and drill drivers. The HSS Twist Drill Bit Ground is manufactured to DIN 338. The drill bit is Type N (flute angle) with a 135-degree tip and a diameter tolerance of h8. Suitable for the following metals: Aluminium, Aluminium Alloy, Copper, Platinum, Silver, Gold, Titanium, Zinc, Alloys, Chrome, Tin, Aluminium Profile, Steel/Ferrous Metal, Unalloyed/Low-Alloy Steel, High-Alloy Steel and Gray Iron.

Features:
HSS Twist Drill Bit offers solid drilling for standard usage with metal
135-degree self-centring split-point tip combines active cutting and perfect centring without wandering
Precision-ground bit made of HSS enables fast results
No need to pre-punch or pilot drill up to 10 mm-diameter
Specification:
Diameter: 5mm
Working length: 87mm
Total length: 132mm
Pack Qty: 5

See full description
Specifications for 2608596820 HSS-G Metal Drill Bits Long Series 5mm (Pack of 5)
  • Working Length
    87mm
  • Product Type
    HSS-G Metal Drill Bit
  • Size
    5mm
  • Pack Quantity
    5
  • Total Length
    132mm
  • Standards Met
    DIN 338

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome