Hss-R Twist Drill Set 170 Parts 1 - 10 mm

Order Code: ZT4131092S

£239.99 Inc VAT (20%)


Description

HSS-R twist drill set, 170 parts, 1 - 10 mm. Supplied = assembled. Finish = vapour plated. Colour = black. Suitable for (material) = metal/wood/plastic. Conforms to = DIN 338 type N. Number of parts = 170 pcs. Min. drill range = 1 mm. Max. drill range = 10 mm. Tip angle = 118 °. Cutting material = HSS-R. Product type = twist drills. With integrated clasp, high strength hinge. DIN 338 type N. Relieved cone as drill point, right hand cut. 118° tip angle, 20 - 30° spiral angle. High performance steel, black, vapour plated surface. Can be used in steel, alloyed and unalloyed cast steel up to a strength of 900 N/mm², bronze, brass, short chip aluminium alloys, graphite, nickel silver, sintered iron, and grey, malleable, spheroidal and die cast metals.

See full description
Specifications for Hss-R Twist Drill Set 170 Parts 1 - 10 mm
  • Product Type
    Twist Drills
  • Size
    1 - 10mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome