SL-32 305025L Adapter - 12301166

Order Code: ZT1015041P

£299.99 Inc VAT (20%)


Description

Through Hole Function Property: Yes
Unit System: Metric
Product Type: Steel blank
Item Weight: 0.248 kg
CoroPak: 7.2

See full description
Specifications for SL-32 305025L Adapter - 12301166
  • MFR Part No.
    12301166
  • Weight
    0.25kg
  • Unit Measured
    Metric
  • CoroPak
    7.2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome