Self Adhesive Film Blackwood 90cm x 2.1m

Order Code: ZT4964374S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

d-c-fix� Self Adhesive Film - Blackwood 90cm x 2.1m Self adhesive - easy to use! Can be used on any dry flat surface - Fully removable. Ideal for covering shelves and doors.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Self Adhesive Film Blackwood 90cm x 2.1m
  • Product Type
    Self Adhesive Film
  • Size
    90cm x 2.1m
  • Width
    90cm
  • Length
    2.1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome