7602 Flowmax Flood Pump 350W 240V HOZ7602
0
1

7602 Flowmax Flood Pump 350W 240V HOZ7602

Order Code: ZT2593487S

£119.99 Inc VAT (20%)


Description

The Hozelock 7602 Flowmax Flood Pump is a modern and compact unit which comes with an integrated non-return valve for easy priming and low suction (3mm). Fitted with an automatic float switch that automatically turns the pump on when the area is flooded. Supplied with a multistage connector for & Oslash15mm or & Oslash19mm hose. Specification Input Power 350W Delivery Capacity Max. 7,500 L/h Hose Capacity & Oslash15/19mm

Specifications for 7602 Flowmax Flood Pump 350W 240V HOZ7602
  • Pump Type
    Flood Pump
  • Input Power
    350W
  • Delivery Capacity
    7500L/hour
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome