GC-DP 7035 ll 2-in-1 Combi Pump 700W 240V

Order Code: ZT5363686S

£83.99 Inc VAT (20%)


Description

Einhell GC-DP 7035 LL 2-in-1 Combi Pump, clear water and waste water with one device. When pumping clear water it offers flat suction up to 1mm residual water level.The suction level can be adjusted by a simple rotary movement.The float switch is infinitely height adjustable. Ahigh-quality ceramic/rubber mechanical seal ensures a long service life, and the housing is also made of impact-resistant plastic.The ergonomic carrying handle allows easy transport.A cable winding option is integrated on the housing.The suitable connection is provided by 90angle G1 (approx. 47.8 mm) AG x G1 (approx. 47.8 mm) AG, a universal adapter for 25/32 mm hoses and 33.3 mm (G 1) AG.Specifications:Input Power: 700W.Max. Delivery Capacity: 16, 000 L/hr.Max. Delivery Height: 8m.Immersion Depth: 7m.Max. Particle Size: 35mm.Hose Connection: 47.8mm (G11/2 IG) .Max. Water Temp: 35C.Power Cord: 10m.

See full description
Specifications for GC-DP 7035 ll 2-in-1 Combi Pump 700W 240V
  • Power Source
    Corded 240V
  • Pump Type
    Clean & Dirty Water
  • Immersion Depth
    7m
  • Delivery Capacity
    16000L/hour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome