0
1

PF0410 Electric Submersible Pump 400W 140L (240V)

Order Code: ZT3085494S

£79.99 Inc VAT (20%)


Description

Makita PF0410 Electric Submersible Pump 400W 140L - 240 volts
Makita PF0410 is a 400W, 140 Litre Electric Submersible Pump with a submersion depth of 5 metres and is ideal for drainage of basins, wells and tanks.

Features:
Ideal solution for drainage of basins with muddy water, drainage of wells and tanks, lifting water for irrigation or transfer
Professional pump for dirty water contaminated with up to 35mm particles
Double gasket with oil depot in between ensures a long life period of the engine unit
Rigid plastic housing
Automatic shutoff with adjustable float lever
Comfortable transportation with solid and ergonomically formed handle
Specification:
Max delivery 140 litres/min
Max head 5m
Submersion depth 5m
Max solids diameter 35mm
Min. Suction level 40mm
Input wattage 400w
Net weight 4.27kg

See full description
Specifications for PF0410 Electric Submersible Pump 400W 140L (240V)
  • Max Solids Diameter
    35mm
  • Power
    400W
  • Product Type
    Electric Submersible Pump

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome