Pump Sand Devil 150 11KW 400V PO/KTSD150 11

Pump Sand Devil 150 11KW 400V PO/KTSD150 11

Order Code: ZT4808917S

£7,999.99 Inc VAT (20%)


Description

The KT Sand Devil is a compact, high-performing, exceptionally durable pump for handling abrasive liquids.

It is widely used in general construction and civil engineering - the Sand Devil is designed for continuous operation and has a built-in agitator to reduce the risk of sediment causing a blockage.

FEATURES
Cast iron construction with high chrome impeller and agitator
Capacity: up to 165.8 l/sec
Power: 2.2kW to 75kW
Power supply: Three phase 400V-50Hz
Insulation class: F
Protection class: IP68
Maximum motor temperature: 40°C
Maximum water depth: 15m
Double mechanical seal
APPLICATIONS
Pumping abrasive liquids
Construction
Civil engineering
BENEFITS
British design
Heavy-duty and robust design

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome