10954 250mm Alligator Water Pump Pliers

10954 250mm Alligator Water Pump Pliers

Order Code: ZT1011928X

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£67.194%


Description

Manufactured from chrome vanadium electric steel, oil hardened and tempered with smoothly ground jaws, joint faces and an accurately formed box joint with safety stop. Seven position adjustment. Parallelogram-shaped gripping surfaces with specially hardened teeth to 61HRC for positive grip on pipes and nuts. Plastic coated handles with slip guards for extra safety. Manufactured to DIN ISO 8976.
Overall length: 250mm.
Max. opening: 38mm.

See full description
Specifications for 10954 250mm Alligator Water Pump Pliers
  • Product Type
    Water Pump Pliers
  • Length
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome