0
1

10in Box Joint Water Pump Pliers 250mm Long

Order Code: ZT5514989S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.595%
10 +£7.1910%


Description

Features: Adjustable Water Pump Pliers Industrial Black Finish Manufactured from Chrome Vanadium Steel Heat treated serrated jaws Non-slip grip handles Specification: Overall length: 10” – 250mm

Specifications for 10in Box Joint Water Pump Pliers 250mm Long
  • Overall Length
    250mm
  • Number of Pieces
    1
  • Product Type
    Water Pump Pliers
  • Material
    Chrome Vanadium Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome