Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Waterpump & Slip Joint
120mm/4.3/4" Flat Nose Single Joint Pliers
By Kennedy
Order Code:
ZT2490956S
£6.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.64
5%
10 - 19
£6.29
10%
20 +
£5.94
15%
1
Add to basket
Get it in
12-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/tools-and-machining/waterpump-and-slip-joint/120mm-4-three-quarter-inch-flat-nose-single-joint-pliers/p/ZT2490956S
Add to quotation
View all Waterpump & Slip Joint
Description
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 120mm/4.3/4" Flat Nose Single Joint Pliers
Type
Flat Nose Pliers
Overall Length
120mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome