The RIDGID Water Pump Pliers are made from extremely durable chrome-vanadium steel and a new jaw design that provides instant grip on pipe so there is no need to continually squeeze both handles. RIDGID 300 Water Pump Plier Length: 300mm (11.3/4in). Capacity: 40mm (1.1/2in). Weight: 0.6kg.