Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Waterpump & Slip Joint
77253 A3 Ext-Circlip Plier 40-100MM
By Knipex
Order Code:
ZT2493270S
£20.49
Inc VAT (20%)
1
Add to basket
Get it in
4-7
working days
Available
GBP
20.49
https://www.zoro.co.uk/shop/tools-and-machining/waterpump-and-slip-joint/77253-a3-ext-circlip-plier-40-100mm/p/ZT2493270S
Add to quotation
View all Waterpump & Slip Joint
Description unavailable
Specifications
Specifications for 77253 A3 Ext-Circlip Plier 40-100MM
Type
Circlip Pliers
Overall Length
40 to 100mm
Jaw Style
External
Miniature
No
Number of Pieces
1
Handle Material
Plastic
ESD
No
Finish/Coating
Black Atramentized
Cutting Capacity
40 - 100
Non Sparking
No
Special Features
Solid Tips
MFR Part No.
46 11 A3 SB
Jaw Material
Chrome Vanadium Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome