8201200SB TwinGrip Slip Joint Pliers - 200mm

8201200SB TwinGrip Slip Joint Pliers - 200mm

Order Code: ZT4207636SCopy

£27.99 Inc VAT (20%)


Description

Knipex 8201200SB TwinGrip Slip Joint Pliers with non-slip plastic coated handles
The Knipex 8201200SB TwinGrip (Carded) offers a unique combination of front grip and side grip function, box joint and push-button adjustment. With non-slip plastic coated handles, these very slim pliers let you work even in confined installation spaces with a narrow turning zone for fast results. The high-grip front jaw has robust teeth and a high gear ratio at the tip of the mouth. The Pliers have a large front and side gripping capacity for diameters and widths across flats 4 to 22mm. These Pliers come with a branded display card with hanging hook for a shop display.

Features:
Reliable front gripping of flat workpieces due to the three-point system
Gripping, tightening and loosening screws with worn heads and threads
Five-way adjustable slip joint with push button adjustment for precise adjustment of gripping capacity
Pinch stop reduces the risk of crushed fingers
Durable and resilient due to the robust box joint
Forged from high-grade chrome vanadium electric steel, oil-hardened, teeth additionally induction-hardened to approx. 61 HRC
Specification:
Part Number: 8201200SB
Pliers: black atramentized
Head: polished
Handles: with non-slip plastic coating
Dimensions: 200 x 46 x 15 mm
Adjustment positions: 5
Capacities for pipes (diameter) : 5/32 – 7/8 Inch
Capacities for pipes (diameter) : 4 – 22 mm
Capacities for nuts; 4 – 22 mm
Capacities for nuts: 5/32 – 7/8 Inch
Weight: 0270kg

See full description
Specifications for 8201200SB TwinGrip Slip Joint Pliers - 200mm
  • Number of Pieces
    1
  • Product Type
    Slip Joint Pliers
  • Handle Material
    Plastic
  • Weight
    270kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome