8700100BK Cobra XS Water Pump Pliers 100mm

8700100BK Cobra XS Water Pump Pliers 100mm

Order Code: ZT2602974SCopy

£33.99 Inc VAT (20%)


Description

Knipex 87 00 100 BK Cobra XS Water Pump Pliers 100mm Probably the smallest Water Pump Pliers in the World with the full functional capability and grip of a much bigger tool. Optimum access in the narrowest spaces with an especially compact design and very slim head. Single-handed fine adjustment by sliding for optimal fitting to various workpiece sizes. Long-lasting secure grip ensured by high wear resistance. Features: Gripping capacity Ø 28 mm, width across flats up to 24 mm – at only 100 mm length Box joint: high quality and durability provided by dual guide Gripping surfaces with specially hardened teeth, hardness approx. 60 HRC Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required Guard prevents operators’ fingers being pinched Fine adjustment with 11 adjustment positions Specification: Part Number: 87 00 100 Pliers: Grey atramentized Head: Polished Handles: Embossed, rough surface Adjustment Positions: 11 Capacities for Nuts: 24 mm / 1 Inch Capacities for pipes (diameter): 28 mm Length: 100mm Net weight: 0.063kg

See full description
Specifications for 8700100BK Cobra XS Water Pump Pliers 100mm
  • width across flats
    24mm
  • Colour
    Grey
  • Product Type
    Waterpump Pliers
  • Length
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome