0
1
2

8709250V01 Protective Jaw Covers for All 87 XX 250mm Models From 2007 (3 Pairs)

Order Code: ZT3159394S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Knipex 8709250V01 Protective Jaw Covers for all 87 XX 250mm Models from 2007 (3 Pairs)
The Knipex 8709250V01 consists of 3 Pairs of Protective Jaw Covers for all 87 XX 250mm Models from 2007. You can identify these models by the curved adjustment slots. See photo 3of packaging. Ideal for protecting round workpieces from marring or scratching. The protective jaws prevent damage by covering all of the teeth on the tool.

Features:
Easily and reliably fitted to the gripping jaws and firmly holds in place
Smooth gripping surfaces (no teeth)
Set consists of 3 pairs of plastic protective jaws
Specification:
Article No.: 87 09 250 V01
Weight: 15 g
Dimensions: 86 x 16 mm

See full description
Specifications for 8709250V01 Protective Jaw Covers for All 87 XX 250mm Models From 2007 (3 Pairs)
  • Jaw Material
    Plastic
  • Product Type
    Protective Jaw Covers
  • Jaw Style
    Smooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome