8722250SB Cobra Quickset Waterpump Pliers 250mm

8722250SB Cobra Quickset Waterpump Pliers 250mm

Order Code: ZT2603110SCopy

£39.99 Inc VAT (20%)


Description

Knipex 87 Series Cobra Quickset Hightech Waterpump Pliers are made from high-grade vanadium special tool steel, that has been forged and then oil-hardened, for a longer, robust working life These pliers combine the proven, reliable locking of the hinge bolt with an additional push function which makes it easier to work in very confined and inaccessible areas. The adjustment directly on the workpiece is possible by simply sliding the pliers handle. For pipes, nuts, sleeves, for various kinds of components: slide the Knipex Cobra QuickSet open completely, place the upper jaw on the component and push the lower handle of the pliers up the component. The spring-loaded hinge bolt locks securely into place and can only be moved again by pressing the QuickSet button. Thanks to the 25-fold fine adjustment, the Cobra QuickSet can be ideally adjusted to different sizes of the component. This fine adjustment also makes sure that the distance to the handles remains hand-friendly for every opening width. The Cobra QuickSet is further stabilised by the box joint design. Unlike pliers with mounted joints, no tilting forces arise when under strain. The handles stabilise each other in the joint. Features: Modern high performance water pump pliers QuickSet technology: slide function for locking by sliding closed 25-fold fine adjustment simply by sliding, for quickly adapting the tool to different sizes of component Self-locking on pipes and nuts Large grip width (up to a wrench opening of 46 mm / pipes up to 2 inches) with low weight (335 g) Gripping teeth hardened to approx. 61 HRC using high frequency for a secure grip and a long service life Grips flat, round and angled components High level of user comfort due to constant hand-friendly gripping position resulting from fine adjustment Sits firmly in the hand thanks to non-slip multi-component handles Chrome vanadium electric steel, forged, oil hardened Specification: Article No.: 87 22 250 Pliers: grey atramentized Head: polished Handles: with slim multi-component grips Weight: 366 g Dimensions: 250 x 50 x 18 mm Standard: DIN ISO 8976 Adjustment positions: 25 Capacity for pipes, inches (diameter): ? 2 Capacities for nuts: 46 mm Capacities for pipes (diameter): ? 50 mm

See full description
Specifications for 8722250SB Cobra Quickset Waterpump Pliers 250mm
  • Weight
    335g
  • Product Type
    Waterpump Pliers
  • Handle Material
    Multi-Component
  • Number of Pieces
    1