8801180SB Alligator Water Pump Pliers 180mm (Carded)
0
1
2
3

8801180SB Alligator Water Pump Pliers 180mm (Carded)

Order Code: ZT4028359SCopy

£24.99 Inc VAT (20%)


Description

Knipex 88 01 180 SB Alligator Water Pump Pliers 180mm
The Knipex 8801180SB Alligator Water Pump Pliers have a black atramentized finish with a polished head. The handles have a non-slip plastic coating. The Pliers are self-locking on pipes and nuts with no slipping on the workpiece. The complete actuating force can be used to turn the workpieces, not having to squeeze the pliers handles reduces the required effort.

Features:
More output and comfort compared to conventional water pump pliers of the same length: 9-notch adjustment positioning for 30% more gripping capacity
Good access to the workpiece due to slim size of head and joint area
Self-locking on pipes and nuts: no slipping on the workpiece and low handforce required
Gripping surfaces with special hardened teeth, teeth hardness approx. 61 HRC: high wear resistance and stable gripping
Box-joint design for high stability due to double guide
Robust construction, insensitive to dirt; particularly suitable for outdoor work
Guard prevents operators’ fingers being pinched
Chrome vanadium electric steel, forged, multi stage oil-hardened
Specification:
Part Number: 88 01 180
Pliers: black atramentized
Head: polished
Handles: with non-slip plastic coating
Adjustment positions: 9
Capacity for pipes, inches (diameter) : 1. 1/2 Inch
Capacities for nuts: 36 mm
Capacities for pipes (diameter) : 42mm
Length: 180 mm
Net weight: 0.180kg

See full description
Specifications for 8801180SB Alligator Water Pump Pliers 180mm (Carded)
  • Length
    180mm
  • Handle Material
    Plastic
  • Number of Pieces
    1
  • Material
    Steel
  • Weight
    0.18kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome