Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Waterpump & Slip Joint
Alligator Water Pump Pliers PVC Grip 180mm - 42mm Capacity
By Knipex
Order Code:
ZT1286283P
£24.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it by
Thu, 7th Nov
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/tools-and-machining/waterpump-and-slip-joint/alligator-water-pump-pliers-pvc-grip-180mm-42mm-capacity/p/ZT1286283P
Add to quotation
View all Waterpump & Slip Joint
Description
Knipex 88 01 180 Alligatorreg; Water Pump Pliers PVC Grip Length 180mm (7in).Capacity: 30mm.
Specifications
Specifications for Alligator Water Pump Pliers PVC Grip 180mm - 42mm Capacity
MFR Part No.
88 01 180 SB
Length
180mm
Overall Length
180mm
Capacity
30mm
42mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome