Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Waterpump & Slip Joint
Mod.Pc Circlip Plier Set 4-PCE
By Facom
Order Code:
ZT1718734S
£109.99
Inc VAT (20%)
1
Add to basket
Get it in
12-17
working days
Available
GBP
109.99
https://www.zoro.co.uk/shop/tools-and-machining/waterpump-and-slip-joint/mod-pc-circlip-plier-set-4-pce/p/ZT1718734S
Add to quotation
View all Waterpump & Slip Joint
Description
Not available.
Specifications
Specifications for Mod.Pc Circlip Plier Set 4-PCE
Overall Length
180mm
Insulated
No
Type
Circlip Plier Set
Special Features
High Distortion Resistant
Anti-Slip
Handle Material
PVC
Jaw Style
Internal
External
Jaw Material
Steel
Standards Met
ASME B107.500
DIN 5254
NF E 73-131
Finish/Coating
Satin
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome