Parallel Plier Wrench 10" (260MM)

Order Code: ZT2113730S

£49.99 Inc VAT (20%)


Description

This 10in. parallel plier wrench boasts a parallel jaw action that reduces the chance of slipping and damage to chrome plated or delicate fittings. The wrench is finished with ergonomic soft grip handles.

Features and Benefits
• Parallel jaw action prevents slipping and damage to chrome and delicate fittings
• Single handed multi-point push button adjustment locks jaws in place for optimum grip
• Sliding cam clamping action delivers a powerful force transfer
• Non-slip, soft-grip finish handles for bolstered control, comfort and grip

Typical Applications
• Construction
• Plumbing
• Automotive
• DIY

See full description
Specifications for Parallel Plier Wrench 10" (260MM)
  • MFR Part No.
    1500003170
  • Overall Length
    260mm
  • Type
    Pliers Wrench
  • Number of Pieces
    1
  • Jaw Opening
    46mm
  • Jaw Style
    Smooth
  • Insulated
    No
  • Miniature
    No
  • ESD
    No
  • Non Sparking
    No
  • Weight
    450g
  • Jaw Material
    Steel
  • Handle Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome