Twin Slip Joint Multigrip Pliers 311mm BRIE084649B
0
1
2

Twin Slip Joint Multigrip Pliers 311mm BRIE084649B

Order Code: ZT1458950SCopy

£39.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Britool Expert Twin Slip Joint Multigrip Pliers have ergonomic, bi-material handles for comfortable use. They feature a patented pushlock button and have 17 joint positions. The pliers have a black chromium finish and conform to ISO 8976. The E084649B Twin Slip Joint Multigrip Pliers have the following specifications Length 311mm. Jaw Depth 69mm. Weight 304g.

Specifications for Twin Slip Joint Multigrip Pliers 311mm BRIE084649B
  • Overall Length
    300mm
  • MFR Part No.
    BRIE084649B
  • Length
    300mm
  • Capacity
    69mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome