Water pump pliers 10inch auto.range

Order Code: ZT2470385S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 +£30.714%


Description

Narrow head, long jaws Time saving due to self-adjustment to the screw connection Fast - easy - safe Slim design allows good access to the workpiece Lengthways-serrated grip surfaces Head polished Dip-coated handle covers Chrome-vanadium steel

Specifications for Water pump pliers 10inch auto.range
  • Finish
    Lacquered, Head Sanded
  • Material
    Chrome-vanadium steel
  • Product Type
    Water Pump Pliers
  • Standards Met
    DIN ISO 8976
  • Joint Types
    Push-Through Joint
  • Clamping Width
    35mm
    10in
  • Handle Design
    Dip-Insulated
  • Height
    16mm
  • Length
    10
  • Jaw Shape
    Flat Jaws
  • Width
    60mm
  • Standards
    DIN ISO 8976

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome