Water Pump Pliers Dip Insulated Handle Clamp Protection Plier Opening (A) 36 mm

Water Pump Pliers Dip Insulated Handle Clamp Protection Plier Opening (A) 36 mm

Order Code: ZT4131491SCopy

£109.99 Inc VAT (20%)


Description

Water pump pliers, dip insulated handle, clamp protection, plier opening (A) 36 mm. Supplied = assembled. Length = 175 mm. Width = 44 mm. Shape = 7 ribbed adjustment positions. Partial length = 26.5 mm. Handle = dip insulated handle. Max. clamp opening (A) in mm = 36 mm. Product type = water pump pliers. With precision fit push button adjustment in the joint area. With safety clamp protection. Double sided gripping jaws. Polished head. Optimum power transfer. With dip insulated handle. Chrome-vanadium.

See full description
Specifications for Water Pump Pliers Dip Insulated Handle Clamp Protection Plier Opening (A) 36 mm
  • Number of Pieces
    1
  • Length
    175mm
  • Width
    44mm
  • Product Type
    Water Pump Pliers
  • Partial Length
    26.5mm