Water Pump Pliers Dip Insulated Handle Plier Opening (A) 45 mm

Order Code: ZT4131429S

£46.99 Inc VAT (20%)


Description

Water pump pliers, dip insulated handle, plier opening (A) 45 mm. Supplied = assembled. Length = 250 mm. Width = 55 mm. Shape = 7 ribbed adjustment positions. Feature = without lock. Conforms to = DIN 8976. Partial length = 40 mm. Handle = dip insulated handle. Max. clamp opening (A) in mm = 45 mm. Product type = water pump pliers. Based on DIN 8976. Toothed gripping surfaces. With adjustable grooved joint area. Optimum power transfer. With dip insulated handle. Chrome-vanadium.

See full description
Specifications for Water Pump Pliers Dip Insulated Handle Plier Opening (A) 45 mm
  • Length
    250mm
  • Product Type
    Water Pump Pliers
  • Width
    55mm
  • Partial Length
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome