XS Pliers Wrench 100mm KPX8604100BK
0
1
2
3
4
5
6
7
8
9

XS Pliers Wrench 100mm KPX8604100BK

Order Code: ZT2594432S

£55.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Knipex 86 Series XS Pliers Wrench offer optimum accessibility, even in confined spaces thanks to their particularly compact design, and slim head. The smooth jaws allow for the gentle assembly of sensitive fittings, and parts with delicate surface finishes can be used directly on chrome due to the smooth full-surface contact. The robust sliding joint offers high stability and resilience, with one-handed fine adjustment by pushing for the simplest adjustment to different workpiece sizes. Ideal for a wide range of applications precision engineering, plumbing, an essential part of any bicycle or motorcycle toolkit, EDC (Every Day Carry), and model making. The Pinch guard prevents operators' fingers being pinched. Specification Overall Length 100mm. Capacity 21mm, 10 Adjustments.

See full description
Specifications for XS Pliers Wrench 100mm KPX8604100BK
  • Capacity
    21mm
  • Length
    100mm
  • Overall Length
    100mm
  • Product Type
    Pliers Wrench
  • Series
    86

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome