793940 Swingo 90 Degrees Wire Stripper

Order Code: ZT1009844X

£119.99 Inc VAT (20%)


Description

2 functions: cutting and stripping.
Pistol grip for the optimum position for high volume stripping and cutting.
Stripping capacity: 0.02 to 10 mm² (AWG: 32 - 8).
Stripping length adjusted from 3 to 18 mm.
Built-in cutting function:
Cutting up to: 1.5 mm² single strand wire.
Cutting up to: 10 mm² multi strand wire.
Durable and lightweight for intense work, tested to over 150,000 cycles. Twice the strength of standard nylon/PA6.
Weight: 165,5 g

See full description
Specifications for 793940 Swingo 90 Degrees Wire Stripper
  • Minimum Wire Gauge Capacity
    0.02mm²
  • MFR Part No.
    793940
  • Blade Material
    Stainless Steel
  • Maximum Wire Gauge Capacity
    10mm²
  • Wire Gauge Capacity Range
    0.02 - 10mm²
  • Type
    Wire Stripper
  • Compatible Wire Type
    Round Cable
    Single Core Wire
    Electricity Cable
    PVC cables
  • Includes
    Tool only
  • Tool Features
    Adjustable Stripping Depth
    Wire Cutter
  • Handle Material
    Plastic
  • Nose Shape
    Plier Nose
  • Compatible Wire Size Range
    0.02 to 10mm�
  • Jaw Material
    Plastic
  • Weight
    160g
  • ESD
    No
  • Non Sparking
    No
  • Maximum Compatible Wire Size
    18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome