0
1
2
3

Heavy-duty cable stripping tool

Order Code: ZT2467368S

£109.99 Inc VAT (20%)


Description

Compact and user-friendly, even in the most difficult conditions For cables (up to 40 mm Ø) with any kind of insulation Blade can be locked in one of three positions (circular, straight or spiral cuts) Cable capacity: 4.5 - 40 mm Ø Insulation thickness: up to 4.5 mm Dimensions: with small cable hook: 150 x 42 x 30.5 mm with large cable hook: 167 x 52 x 30.5 mm E-8147 = Spare blade Spare blade available

See full description
Specifications for Heavy-duty cable stripping tool
  • Material
    Plastic
  • Finish
    Black
  • Product Type
    Insulation Stripping Knife
  • Wire/Cable Diameter
    4.5-40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome