0
1
2

Knipex 13 72 200 ME Wire Stripper Metric Version with Multi-component Grips Black Atramentized 200mm

Order Code: ZT4798553S

£69.99 Inc VAT (20%)


Description

13 72 200 ME KNIPEX WireStripper Clever stripping: large capacity range, sharply ground stripping profiles and intuitive positioning. Innovative cutting geometry: easier cutting, especially of flat cables. Hybrid design: as flat as needle-nose pliers, as wide as combination pliers for high stability with good accessibility. Precisely ground stripping profiles for solid conductors from 0.75 - 6 mm² and fine-stranded conductors from 0.5 - 4 mm². Precise positioning of the wire thanks to location ridges. Easy cutting of copper and aluminium cables up to Ø 15 mm (1/2") Wide, cross-hatched gripping surfaces for twisting wires. Milled groove for secure holding and pulling of small work pieces such as nails. Convex gripping surface on one side for secure gripping of flat material and gripping area for round material. Outer edges for deburring pipes.

See full description
Specifications for Knipex 13 72 200 ME Wire Stripper Metric Version with Multi-component Grips Black Atramentized 200mm
  • Length
    200mm
  • Type
    Wire Stripper
  • Colour
    Black Atramentized

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome