Stripping pliers self-adjusting, with exchangeable

Order Code: ZT2467416S

£139.99 Inc VAT (20%)


Description

Module insert no. 8146-1 with flat blade included in delivery, 0.02-10 mm2 / AWG 34-8 (for PVC insulation) Dimensions: 191 x 123 x 20 mm The use of easily exchangeable module inserts allows accurate stripping of a wide range of insulation materials, including PVC and PTFE, with just one tool Optional available: No. 8146-2 with round blade, 4-16 mm2 / AWG 10-5 No. 8146-3 with V blade, PTFE 0.1-4 mm2 / AWG 28-12 (for all types of insulation) No. 8146-2 with circular blade: 4-16 mm²/AWG 10-5 No. 8146-3 with V-blade: PTFE 0.1- 4 mm²/AWG 28-12 (for all insulations) Cutting values: Flexible conductors up to 10 mm²/AWG 8 Rigid wires up to 1.5 mm2 / AWG 16

See full description
Specifications for Stripping pliers self-adjusting, with exchangeable
  • Product Type
    Stripping Pliers
  • Finish
    Black
  • Material
    Plastic
  • Wire Gauge
    34-8
  • Cable Cross Section
    0.02-10mm²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome