0
1
2
3

VDE Stripping pliers STRIP-FIXV with VDE dipped in

Order Code: ZT2467160S

£89.99 Inc VAT (20%)


Description

For cables 0.5 - 5.0 mm2 GEDORE special hardened and tempered steel, oil-hardened, chrome-plated Handles with VDE dipped insulation up to 1000 V, acc. to EN 60900/IEC 60900, two-ply Check-Tool insulation Pair of spare knives no. E-8099 Pair of spare knives no. E-8099

Specifications for VDE Stripping pliers STRIP-FIXV with VDE dipped in
  • Finish
    Chrome-Plated
  • Material
    Heat-treated steel
  • Product Type
    Stripping Pliers
  • Standards Met
    EN 60900/IEC60900
  • Cable Cross Section
    0.5-5.0mm²
  • Joint Types
    Inserted Joint
  • Handle Design
    Dip insulation
  • Length
    6.1/2
  • Standards
    EN 60900/IEC60900

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome