Wire Twisting Pliers - 1979957

Order Code: ZT2469616S

£219.99 Inc VAT (20%)


Description

GEDORE special hardened and tempered steel, gun-metal finish Angled by 45° Extra narrow head shape Cross-hatched gripping face for better "wire grip" Twists wires from 0.5 to 1.6 mm Ø Clockwise or counterclockwise twisting, adjustable by turning handle Automatic resetting Cutting edge with FOD (= No Foreign Object Damage). The special red plastic coating securely holds the rest of the cut wire. This rules out the wire being accidentally lost. Plastic coating securely holds the rest of the cut wire. This rules out the wire being accidentally lost

See full description
Specifications for Wire Twisting Pliers - 1979957
  • Product Type
    Wire Twisting Pliers
  • Material
    Heat-treated steel
  • Length
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome