0
1

8 Piece Wood Turning Chisel Set

Order Code: ZT3521935S

£16.99 Inc VAT (20%)


Description

DURABLE: Manufactured from high quality steel, this wood turning chisel set has heat treated and fully polished blades for durability. VERSATILE: With long wooden handles for improved control, the set includes 8 of the most popular blade styles. DIMENSIONS: Each chisel is 360mm (14") in length, with a blade length of 120mm (4.7") This product is not for sale to anyone under 18 years of age and requires an online age verification check. Valid photographic ID with a date of birth may also be required by the driver upon delivery.

See full description
Specifications for 8 Piece Wood Turning Chisel Set
  • Product Type
    Wood Turning Chisel Set
  • Handle Material
    Wood
  • Number of Pieces
    8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome