Bevel Edge Wood Chisel Set - 120mm 4 Piece

Order Code: ZT4963067S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£27.897%


Description

Draper Bevel Edge Wood Chisel Set - 120mm 4 Piece Blades manufactured from carbon steel hardened and tempered with PVC oval shaped handles. Display packed.Contents:10, 12, 19 and 25mm Part No. WCS/4

Specifications for Bevel Edge Wood Chisel Set - 120mm 4 Piece
  • Blade Length
    120mm
  • Handle Material
    PVC
  • Number of Pieces
    4
  • Product Type
    Wood Chisel Set
  • Blade Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome