BEWC6BCE High Impact Bevel Edge Wood Chisel Set - 6 Piece

Order Code: ZT4207571S

£25.99 Inc VAT (20%)


Description

Eclipse BEWC6BCE High Impact Bevel Edge Wood Chisel Set 6 Piece
The Eclipse BEWC6BCE is a 6 Piece Chisel Set for Wood. The blades are manufactured from high quality chrome vanadium steel and have a through tang for strength and durability. Fitted with high impact striking caps these chisels have 25 degree bevel edged blades. They come in sizes 6, 9, 13, 19, 25 & 32mm (1/4in, 3/8in, 1/2in, 3/4in, 1in, 1. 1/4in)

Features:
Resharpenable heat treated blades for maximised safety and strength
Solid forged tang & blade for strength & durability
High impact resistant steel striking cap
TRP & PVC shatterproof handle with soft grip
Hardened & tempered Cr-V steel blade with 25 degree bevel edge angle
Specification:
Sizes: 6, 9, 13, 19, 25 & 32mm (1/4in, 3/8in, 1/2in, 3/4in, 1in, 1. 1/4in)

See full description
Specifications for BEWC6BCE High Impact Bevel Edge Wood Chisel Set - 6 Piece
  • Number of Pieces
    6
  • Product Type
    Wood Chisel Set
  • Material
    Chrome vanadium steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome