Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Wood Chisels
FSC Straight Gouge Carving Chisel 9.5mm 3/8"
By Faithfull
Order Code:
ZT4905583S
£9.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
1
Add to basket
Buy Now
Get it by
Fri, 8th Nov
In Stock
GBP
9.99
https://www.zoro.co.uk/shop/tools-and-machining/wood-chisels/fsc-straight-gouge-carving-chisel-9-5mm-3-8th-inch/p/ZT4905583S
Add to quotation
View all Wood Chisels
Description
1 x Faithfull FSC Straight Gouge Carving Chisel 9.5mm (3/8in) .
Tags:
#BulkDiscount
Specifications
Specifications for FSC Straight Gouge Carving Chisel 9.5mm 3/8"
Chisel Type
Straight Gouge
Size
9.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome