0
1
2
3
4
5
6

HSS Turning Chisel Wooden Boxed Set, 8 Piece FAIWCTSET8B

Order Code: ZT1281245P

£159.99 Inc VAT (20%)


Description

These Faithfull Turning chisels are for use on woodturning lathes. They are manufactured from High-Speed Steel these chisels will perform well in both hard and soft woods. They maintain a sharp cutting edge much longer than their carbon steel equivalents, requiring less time being re-sharpened. They are fitted with full sized contoured walnut handles for user comfort and brass ferrules. Set of 8 woodturning tools supplied in a wooden box. 15mm Diamond Point Scraper 15mm Plain Skew Chisel 25mm Plain Skew Chisel 15mm Parting Tool 15mm Round Nose Scraper 8mm Spindle Gouge 16mm Roughing Out Gouge 20mm Roughing Out Gouge Overall length 410mm Length of blade 160mm

See full description
Specifications for HSS Turning Chisel Wooden Boxed Set, 8 Piece FAIWCTSET8B
  • MFR Part No.
    TT007
  • Type
    Set of 8
  • Chisel Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome