0
1
2
3

V-Straight Parting Carving Chisel 9.5mm (3/8in)

Order Code: ZT3613501S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%


Description

V-Straight Parting Carving Chisel 9.5mm (3/8in)
The Faithfull V-Straight Parting Carving Chisel for cutting 'V' grooves, outlining letterwork and corner finishing. Fitted with a wooden handle, made with FSC® 100% Certified Wood from well-managed forests. It also features a deep seated tang, metal ferrule and fully polished blade.

Please Note: Woodcarving chisels will require final sharpening prior to their first use.

Specifications:

Overall Length: 220mm.
Type: V Straight Parting.
Blade Width: 9.5mm (3/8in) .

Technical Specs
Overall Length: 220mm.
Type: V Straight Parting.
Blade Width: 9.5mm (3/8in) .

See full description
Specifications for V-Straight Parting Carving Chisel 9.5mm (3/8in)
  • Blade Width
    9.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome