0
1
2

DT4762 Extreme Impact Flat Drill Bit 10 x 152mm

Order Code: ZT4028326S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Dewalt DT4762 Extreme Impact Flatwood Drill Bit 10mm x 152mm
The Dewalt DT4762 has a 10mm diameter and an overall length of 152mm. The Flat Drill Bit has been designed for drilling wood materials such as chipboard, softwood and hardwood. It has been manufactured with a robust steel shank for increased durability and chamfered outer cutting spurs for razor-sharp, clean precise drilling.

Features:
Ideal for door locks, electrical and plumbing work
Specification:
Cutting Diameter: 10mm
Length: 152mm
Pack Quantity: 1

See full description
Specifications for DT4762 Extreme Impact Flat Drill Bit 10 x 152mm
  • Material
    Steel
  • Length
    152mm
  • Product Type
    Flat Drill Bit
  • Diameter
    10mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome