DT4765 Extreme Impact Flat Drill Bit 14 x 152mm
0
1
2
3

DT4765 Extreme Impact Flat Drill Bit 14 x 152mm

Order Code: ZT4028313S

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.904%
10 - 19£6.618%
20 - 49£6.3312%
50 +£6.0416%


Description

Dewalt DT4765 Extreme Impact Flatwood Drill Bit 14mm x 152mm
The Dewalt DT4765 has a 14mm diameter and an overall length of 152mm. The Flat Drill Bit has been designed for drilling wood materials such as chipboard, softwood and hardwood. It has been manufactured with a robust steel shank for increased durability and chamfered outer cutting spurs for razor-sharp, clean precise drilling.

Features:
Ideal for door locks, electrical and plumbing work
Specification:
Cutting Diameter: 14mm
Length: 152mm
Pack Quantity: 1

See full description
Specifications for DT4765 Extreme Impact Flat Drill Bit 14 x 152mm
  • Pack Quantity
    1
  • Product Type
    Flat Drill Bit
  • Material
    Steel
  • Length
    152mm
  • Diameter
    14mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome