0
1

DT4770 Extreme Impact Flat Drill Bit 24 x 152mm

Order Code: ZT4028335S

£5.49 Inc VAT (20%)


Description

Dewalt DT4770 Extreme Impact Flatwood Drill Bit 24mm x 152mm
The Dewalt DT4770 drill bits are designed for drilling wood materials such as chipboard, softwood and hardwood. It has been manufactured with a robust steel shank for increased durability and champered outer cutting spurs for razor sharp, clean precise drilling.

Features:
Ideal for door locks, electrical and plumbing work
Specification:
Cutting Diameter: 24mm
Length: 152mm
Pack Quantity: 1

See full description
Specifications for DT4770 Extreme Impact Flat Drill Bit 24 x 152mm
  • Cutting Diameter
    24mm
  • Material
    Steel
  • Pack Quantity
    1
  • Length
    152mm