0
1

DT4774 Extreme Impact Flat Drill Bit 30 x 152mm

Order Code: ZT4028322S

£5.99 Inc VAT (20%)


Description

Dewalt DT4774 Extreme Impact Flatwood Drill Bit 30mm x 152mm
The Dewalt DT4774 drill bits are designed for drilling wood materials such as chipboard, softwood and hardwood. It has been manufactured with a robust steel shank for increased durability and champered outer cutting spurs for razor sharp, clean precise drilling.

Features:
Ideal for door locks, electrical and plumbing work
Specification:
Cutting Diameter: 30mm
Length: 152mm
Pack Quantity: 1

See full description
Specifications for DT4774 Extreme Impact Flat Drill Bit 30 x 152mm
  • Length
    152mm
  • Material
    Steel
  • Pack Quantity
    1
  • Product Type
    Flat Drill Bit
  • Cutting Diameter
    30mm