DT4776 Extreme Impact Flat Drill Bit 35 x 152mm

Order Code: ZT4028316S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 +£6.507%


Description

Dewalt DT4776 Extreme Impact Flatwood Drill Bit 35mm x 152mm
The Dewalt DT4776 drill bits are designed for drilling wood materials such as chipboard, softwood and hardwood. It has been manufactured with a robust steel shank for increased durability and champered outer cutting spurs for razor sharp, clean precise drilling.

Features:
Ideal for door locks, electrical and plumbing work
Specification:
Cutting Diameter: 35mm
Length: 152mm
Pack Quantity: 1

See full description
Specifications for DT4776 Extreme Impact Flat Drill Bit 35 x 152mm
  • Pack Quantity
    1
  • Product Type
    Flat Drill Bit
  • Material
    Steel
  • Length
    152mm
  • Cutting Diameter
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome