Expert Selfcut Speed Spade Drill Bit 35 X 400 mm

Order Code: ZT2632823S

£10.99each Inc VAT (20%)
£54.95 minimum order value

Minimum order quantity: 5.

Description

These self-cut speed spade bits performs 3 times faster than the standard spade bit. The self-cut speed spade bits allow for a quicker and more efficient way of drilling holes in softwood and particleboard applications. They are ideal for electricians and other installation workers.

Features and Benefits
• The self-feeding threaded tip allows for the faster and more effortless drilling
• Designed with a specially shaped spade, allowing for the fast removal of chips
• 1/4" hex shank for use with three-jaw drill driver chucks or hexagonal drill driver chucks
• The Bosch® tip technology allows for 3 times faster drilling compared with other standard spade bits

Applications
• Softwood
• Particle wood

See full description
Specifications for Expert Selfcut Speed Spade Drill Bit 35 X 400 mm
  • MFR Part No.
    2608900355
  • Length
    400mm
  • Drill Bit Type
    Spade Drill Bit
  • Diameter
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome