0
1

Expert Selfcut Speed Spade Drill Bit Set - 14/16/18/20/22/24MM

Order Code: ZT2632993S

£26.99 Inc VAT (20%)


Description

These self-cut speed spade bits performs 3 times faster than the standard spade bit. The self-cut speed spade bits allow for a quicker and more efficient way of drilling holes in softwood and particleboard applications. They are ideal for electricians and other installation workers.

Features and Benefits
• Designed with a clever wave-shaped spade, allowing for the fast removal of chips
• The self-feeding threaded tip allows for the faster and more effortless drilling
• The Bosch® tip technology allows for 3 times faster drilling compared with other standard spade bits

Applications
• Softwood
• Particle wood

See full description
Specifications for Expert Selfcut Speed Spade Drill Bit Set - 14/16/18/20/22/24MM
  • MFR Part No.
    2608900332
  • Length
    152mm
  • Diameter
    22mm
    18mm
    20mm
    14mm
    24mm
    16mm
  • Drill Bit Type
    Spade Drill Bit Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome