Danish Oil 1L

Order Code: ZT4964070S

£23.99 Inc VAT (20%)


Description

Rustins Danish Oil 1L An oil finish, suitable for all types of wood It differs from Teak Oil in that it contains special ingredients, which prevent it drying to a gloss. It is an easy to use wipe on finish, which brings out the beauty of the timber and gives a natural, open grained, soft lustrous finish. Ideal for all woods and is excellent on turned woodwork. Danish Oil is a unique formulation developed by Rustins

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Danish Oil 1L
  • Product Type
    Danish Oil
  • Number of Pieces
    1
  • Material
    Oil

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome