Non Drip Gloss - Brilliant White 750ml

Order Code: ZT4972379S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 +£14.096%


Description

Johnstone's Non Drip Gloss - Brilliant White 750ml Johnstone's Non Drip Gloss is a tough and durable high sheen finish for interior and exterior wood and metal It is quick and easy to apply, drip resistant and requires no undercoat Coverage: 14m2 (metres squared per litre) Touch dry: 4-6hrs Oil Based

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Non Drip Gloss - Brilliant White 750ml
  • Colour
    Brilliant White
  • Size
    750ml
  • Product Type
    Non Drip Gloss

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome