Polyurethane Matt Varnish 250ml

Polyurethane Matt Varnish 250ml

Order Code: ZT4968038S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Rustins Polyurethane Matt Varnish 250ml Clear varnish in gloss, satin and matt finishes. A tough and durable finish for all woodwork and cork. Apply 2-3 coats for the perfect finish Re-coating time 2-8 hours. Can also be applied over Rustins Wood Dyes

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Polyurethane Matt Varnish 250ml
  • Material
    Polyurethane
  • Product Type
    Varnish
  • Colour
    Transparent
  • Volume
    250ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome